Polypropylene Plastic Sheet 12" L x 8" W x 1/4" Thick
- Mfr # BULK-PS-PP-281
- Zoro # G7857015
product price:Â
$
12.69
/ea
Key Features
Plastic Material
Polypropylene
Plastic Thickness
1/4 in
Plastic Width
8"
Plastic Length
12"
Plastic Color
White
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- BULK-PS-PP-281
- Zoro #
- G7857015
- UPC #
- 193005875886
- Country of Origin
- China
- Item
- Plastic Sheet
- Plastic Material
- Polypropylene
- Plastic Color
- White
- Impact Strength
- 1.2 ft. - lbs./in.
- Thickness Tolerance
- (-0.014" - +0")
- Material
- Polypropylene
- Tensile Strength
- 4,200 psi
- Operating Temp. Range
- 0 Degrees to 180 Degrees F
- Standards
- FDA, UL 94 HB
- Plastic Hardness
- Rockwell M85
- Plastic Clarity
- Semi-Clear
- Water Absorption
- 0.0001
- Shape
- Sheet
- Friction Rating
- Slippery
- Plastic Density
- 0.033 lbs / cu. in.
- Backing Type
- Plain
- Impact Strength Rating
- Poor
- Water Absorption Rating
- Excellent
- Tensile Strength Rating
- Poor
- Friction Coefficient
- 0.5
- Grade
- Standard
Dimensions
- Plastic Thickness
- 1/4 in
- Plastic Width
- 8"
- Plastic Length
- 12"
- Thickness
- 1/4"
- Length
- 12"
- Width
- 8"
- Length Tolerance
- (-1" - +1")
- Width Tolerance
- (-0.25" - +0.25")
Description
Polypropylene Sheet, Polypropylene, Grade Standard, Plastic Length 12 in, Plastic Width 8 in, Plastic Thickness 0.25 in, White, Plastic Clarity Translucent, Tensile Strength 4,200 psi, Impact Strength 1.2 ft-lb/in, Friction Coefficient 0.5, Water Absorption 0.01 Percent, Temperature Range 0 Degrees to 180 Degrees F, Plastic Density 0.033 lb/cu in, Plastic Hardness Rockwell M85
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.