Polypropylene Plastic Sheet 6" L x 6" W x 1/4" Thick

  • Mfr # BULK-PS-PP-270
  • Zoro # G7863945
product price: 
$
8.59
/ea

Key Features

Plastic Material
Polypropylene
Plastic Thickness
1/4 in
Plastic Width
6"
Plastic Length
6"
Plastic Color
White
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
BULK-PS-PP-270
Zoro #
G7863945
UPC #
193005875879
Country of Origin
China

Dimensions

Plastic Thickness
1/4 in
Plastic Width
6"
Plastic Length
6"
Width
6"
Thickness
1/4"
Width Tolerance
(-0.25" - +0.25")
Length Tolerance
(-1" - +1")
Length
6"

Details

Item
Plastic Sheet
Plastic Material
Polypropylene
Plastic Color
White
Tensile Strength
4,200 psi
Thickness Tolerance
(-0.014" - +0")
Material
Polypropylene
Standards
FDA, UL 94 HB
Impact Strength
1.2 ft. - lbs./in.
Operating Temp. Range
0 Degrees to 180 Degrees F
Grade
Standard
Water Absorption Rating
Excellent
Shape
Sheet
Water Absorption
0.0001
Plastic Hardness
Rockwell M85
Friction Coefficient
0.5
Impact Strength Rating
Poor
Plastic Clarity
Semi-Clear
Backing Type
Plain
Tensile Strength Rating
Poor
Friction Rating
Slippery
Plastic Density
0.033 lbs / cu. in.

Description

Polypropylene Sheet, Polypropylene, Grade Standard, Plastic Length 6 in, Plastic Width 6 in, Plastic Thickness 0.25 in, White, Plastic Clarity Translucent, Tensile Strength 4,200 psi, Impact Strength 1.2 ft-lb/in, Friction Coefficient 0.5, Water Absorption 0.01 Percent, Temperature Range 0 Degrees to 180 Degrees F, Plastic Density 0.033 lb/cu in, Plastic Hardness Rockwell M85

Ratings & reviews