Polypropylene Plastic Sheet 16" L x 16" W x 1" Thick
- Mfr # BULK-PS-PP-329
- Zoro # G7850514
product price:Â
$
74.45
/ea
Key Features
Plastic Material
Polypropylene
Plastic Thickness
1 in
Plastic Width
16"
Plastic Length
16"
Plastic Color
White
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- BULK-PS-PP-329
- Zoro #
- G7850514
- UPC #
- 193005909024
- Country of Origin
- China
- Item
- Plastic Sheet
- Plastic Material
- Polypropylene
- Plastic Color
- White
- Impact Strength
- 1.2 ft. - lbs./in.
- Operating Temp. Range
- 0 Degrees to 180 Degrees F
- Material
- Polypropylene
- Standards
- FDA, UL 94 HB
- Thickness Tolerance
- (-0.016" - +0")
- Tensile Strength
- 4,200 psi
- Plastic Hardness
- Rockwell M85
- Impact Strength Rating
- Poor
- Water Absorption Rating
- Excellent
- Plastic Clarity
- Semi-Clear
- Water Absorption
- 0.0001
- Plastic Density
- 0.033 lbs / cu. in.
- Shape
- Sheet
- Backing Type
- Plain
- Tensile Strength Rating
- Poor
- Friction Rating
- Slippery
- Grade
- Standard
- Friction Coefficient
- 0.5
Dimensions
- Plastic Thickness
- 1 in
- Plastic Width
- 16"
- Plastic Length
- 16"
- Length
- 16"
- Width Tolerance
- (-0.25" - +0.25")
- Thickness
- 1"
- Width
- 16"
- Length Tolerance
- (-1" - +1")
Description
Polypropylene Sheet, Polypropylene, Grade Standard, Plastic Length 16 in, Plastic Width 16 in, Plastic Thickness 1 in, White, Plastic Clarity Translucent, Tensile Strength 4,200 psi, Impact Strength 1.2 ft-lb/in, Friction Coefficient 0.5, Water Absorption 0.01 Percent, Temperature Range 0 Degrees to 180 Degrees F, Plastic Density 0.033 lb/cu in, Plastic Hardness Rockwell M85
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.