Polypropylene Plastic Sheet 32" L x 16" W x 2" Thick

  • Mfr # BULK-PS-PP-342
  • Zoro # G7850952
product price: 
$
253.99
/ea
Free Shipping & Returns

Key Features

Plastic Material
Polypropylene
Plastic Thickness
2 in
Plastic Width
16"
Plastic Length
32"
Plastic Color
White
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
BULK-PS-PP-342
Zoro #
G7850952
UPC #
193005909222
Country of Origin
China
Item
Polypropylene Sheet
Plastic Material
Polypropylene
Plastic Color
White
Thickness Tolerance
(-0.031" - +0.008")
Material
Polypropylene
Operating Temp. Range
0 Degrees to 180 Degrees F
Impact Strength
1.2 ft. - lbs./in.
Standards
FDA, UL 94 HB
Tensile Strength
4,200 psi
Plastic Density
0.033 lbs / cu. in.
Friction Coefficient
0.5
Grade
Standard
Plastic Hardness
Rockwell M85
Tensile Strength Rating
Poor
Impact Strength Rating
Poor
Shape
Sheet
Plastic Clarity
Semi-Clear
Water Absorption
0.0001
Friction Rating
Slippery
Backing Type
Plain
Water Absorption Rating
Excellent
Color
White
Flexural Modulus
1,030 MPa
Dielectric Strength
40 kV/mm
Elongation
300%
Metal Detectable
Not Metal Detectable
Static-Resistant
Not Static-Resistant
Minimum Temperature
0 Degrees F
Shore Hardness
90 Shore D
Machinability
100%
Weight
33.79 lb
Scratch-Resistant
Not Scratch-Resistant
Coefficient of Thermal Expansion
10 x 10^-5 K^-1
Plastic Thickness Tolerance
+0.058/-0.081 in
UV-Resistant
Not UV-Resistant
Product Form
Sheet
Rockwell Hardness
85 HRM
Wear Rate
Not Rated
Product Type
Plastic Sheet
Maximum Temperature
180 Degrees F

Dimensions

Plastic Thickness
2 in
Plastic Width
16"
Plastic Length
32"
Width
16"
Width Tolerance
(-0.25" - +0.25")
Length Tolerance
(-1" - +1")
Thickness
2"
Length
32"
Plastic Width Tolerance
+/-1.000 in
Plastic Length Tolerance
+/-1.000 in

Description

Polypropylene Sheet, Polypropylene, Grade Standard, Plastic Length 32 in, Plastic Width 16 in, Plastic Thickness 2 in, White, Plastic Clarity Translucent, Tensile Strength 4,200 psi, Impact Strength 1.2 ft-lb/in, Friction Coefficient 0.5, Water Absorption 0.01 Percent, Temperature Range 0 Degrees to 180 Degrees F, Plastic Density 0.033 lb/cu in, Plastic Hardness Rockwell M85

Ratings & reviews