Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Polypropylene Rod, 1"Dia, 6ftL, White

  • Mfr # BULK-PR-PP-63

  • Zoro # G516327551


product price: $23.59
/ea

Key Features

Color
White
Friction Coefficient
0.5
Water Absorption
0.01 %
Shape
Rod
Plastic Clarity
Translucent
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BULK-PR-PP-63
Zoro #
G516327551
UPC #
-
Country of Origin
China

Dimensions

Plastic Diameter
1 in
Plastic Length
6 ft
Plastic Diameter Tolerance
+0.004/0.000 in
Plastic Length Tolerance
+7.134/0.000 in

Details

Color
White
Friction Coefficient
0.5
Water Absorption
0.01 %
Shape
Rod
Item
Polypropylene Rod
Plastic Clarity
Translucent
Material
Polypropylene
Standards
FDA, UL 94 HB
Plastic Density
0.033 lb/cu in
Light Transmission
88 %
Shore Hardness
82 Shore D
Maximum Temperature
180 Degrees F
Coefficient of Thermal Expansion
15 x 10^-5 in/in/ Degrees F
Minimum Temperature
0 Degrees F
FDA Compliance
FDA Compliant
Wear Rate
Not Rated
Rockwell Hardness
85 HRM
Flexural Modulus
149,389 psi
Dielectric Strength
40 kV/mm
Static-Resistant
Not Static-Resistant
Machinability
100 %
Impact Strength
1.2 ft-lb/in
UV-Resistant
Not UV-Resistant
Metal Detectable
Not Metal Detectable
Weight
7.243 lb
Tensile Strength
4,200 psi
Scratch-Resistant
Not Scratch-Resistant

Description

Polypropylene Rod, Polypropylene, Plastic Length 6 ft, Plastic Diameter 1 in, White, Plastic Clarity Translucent, Minimum Temperature 0 Degrees F, Maximum Temperature 180 Degrees F, Tensile Strength 4,200 psi, Impact Strength 1.2 ft-lb/in, Friction Coefficient 0.5, Water Absorption 0.01 Percent, Plastic Density 0.033 lb/cu in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.