Zoro Homepage

Polystyrene, 10 in x 14 in, With Mounting Holes

  • Mfr # HWB732P1014

  • Zoro # G7660643


product price: $8.99
/ea

Key Features

Legend
Visitor Alert Stop Help Keep Coronavirus (Covid-19) Out Of Our Facility If You Are Experiencing Flu Like Symptoms Do Not Visit Today
Sign Material
Polystyrene
Height
10 in
Width
14 in
Thickness
0.055 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HWB732P1014
Zoro #
G7660643
UPC #
-
Country of Origin
United States

Dimensions

Height
10 in
Width
14 in
Thickness
0.055 in

Details

Item
Covid 19 Sign 10X14, Visitor Alert Cv19,
Legend
Visitor Alert Stop Help Keep Coronavirus (Covid-19) Out Of Our Facility If You Are Experiencing Flu Like Symptoms Do Not Visit Today
Sign Material
Polystyrene
Sign Mounting Style
With Mounting Holes
UV Resistant
Yes
Double-Sided
No
Retroreflective Grade
Not Retroreflective
Sign Shape
Rectangle
Glow-in-the-Dark
No
Legend Style
Symbol and Text
Printed Language
English
Operating Temp. Range
-90 Degrees to 168 Degrees F
Sign Background Color
White
Sign Legend Text Color
Black, Red

Description

Covid 19 Sign 10X14, Visitor Alert Cv19,, Sign Subject Matter Coronavirus Prevention, Height 10 in, Width 14 in, Sign Material Polystyrene, Sign Mounting Style With Mounting Holes, Header No Header, Legend Visitor Alert Stop Help Keep Coronavirus (Covid-19) Out Of Our Facility If You Are Experiencing Flu Like Symptoms Do Not Visit Today, Printed Language English

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.