PolystyrenePellets, Off-White, 50lbBag
Mfr # BULK-IJMP-1
Zoro # G408330522
product price: $255.99
/ea
Free Shipping & Returns
Key Features
Material
High Impact Polystyrene
Color
Off-White
Grade
Standard
Tensile Strength
3,450 psi
Rockwell Hardness
Not Rated
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
BULK-IJMP-1
Zoro #
G408330522
UPC #
-
Country of Origin
United States
Dimensions
Container Size
50 lb
Details
Item
Polystyrene Pellets
Material
High Impact Polystyrene
Color
Off-White
Grade
Standard
Tensile Strength
3,450 psi
Rockwell Hardness
Not Rated
Standards
FDA 21 CFR 177.1640
Hardness
Not Rated
Impact Strength
2.3 ft-lb
Maximum Temperature
390 Degrees F
Minimum Temperature
Not Rated
Maximum Melt Flow Rate
0.8 gpm
Minimum Plastic Shrinkage
0.3 %
Clarity
Opaque
Maximum Plastic Shrinkage
0.7 %
Density
1.04 g/cc
Minimum Melt Flow Rate
0.7 gpm
FDA Compliance
FDA 21 CFR 177.1640
Description
Polystyrene Pellets
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.