Zoro Homepage

Polyurethane 24" L x 36" W x 1/4" Thick

  • Mfr # BULK-RS-P60-220

  • Zoro # G4799092


product price: $249.99
/ea
Free Shipping & Returns

Key Features

Plastic Material
Polyurethane
Plastic Thickness
1/4"
Plastic Width
36"
Plastic Length
24"
Plastic Color
Amber
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BULK-RS-P60-220
Zoro #
G4799092
UPC #
193005408084
Country of Origin
China

Dimensions

Plastic Thickness
1/4"
Plastic Width
36"
Plastic Length
24"
Thickness
1/4"
Width
36"
Rubber Length
2 ft
Rubber Width
36 in
Rubber Thickness
1/4 in
Overall Width
24 in
Overall Thickness
0.25 in
Overall Length
36 in

Details

Item
Polyurethane Sheet-60A-1/4"T x 36"W
Plastic Material
Polyurethane
Plastic Color
Amber
Max. Temp. (F)
180 Degrees F
Min. Temp. (F)
-20 Degrees F
Color
Amber
Tensile Strength (PSI)
3,000 psi
Thickness Tolerance
+/-0.026 in
Tensile Strength
3,000 psi
Finish
Smooth
Material
Polyurethane
Standards
ASTM D2000 GE 306
Elongation
450 %
Backing Type
Non-Adhesive
Grade
High Strength
Durometer
60A
Rubber Material
Polyurethane
Rubber Properties
Oil Resistant, Water Resistant, Weather Resistant
Rubber Color
Amber
Water Resistance
Good
Compression Set
25 %
Shape
Sheet
Weather Resistance
Fair
Texture
Smooth
Abrasion Resistance
Good
Tear Strength
50 N/mm
Maximum Temperature
180 Degrees F
Adhesive Type
Plain Backing
Chemical Resistance
Fair
Minimum Temperature
-20 Degrees F
Density
1.25 g/cc
Oil Resistance
Fair

Description

Rubber Sheet, Sheet, Adhesive Type Not Applicable, Backing Type Plain, Color Amber, Durometer 60 Shore A, Grade High Strength, Material Polyurethane, Standards ASTM D2000 GE 306, Maximum Adhesive Temperature Not Applicable, Maximum Temperature 180 Degrees F, Minimum Adhesive Temperature Not Applicable, Minimum Temperature -20 Degrees F, Overall Length 36 in, Thickness Tolerance +/-0.026 in, Overall Width 24 in, Tensile Strength 3,000 psi, Texture Smooth, Overall Thickness 1/4 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.