Zoro Homepage

Polyurethane Rubber Sheet No Adhesive, 60A, 1/4"T x 36"W x 12"L

  • Mfr # BULK-RS-P60-12

  • Zoro # G2420103


product price: $130.99
/ea
Free Shipping & Returns

Key Features

Rubber Properties
Oil Resistant, Water Resistant, Weather Resistant
Rubber Material
Polyurethane
Rubber Color
Amber
Min. Temp. (F)
-20 Degrees F
Durometer
60 A
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BULK-RS-P60-12
Zoro #
G2420103
UPC #
193005111410
Country of Origin
China

Dimensions

Rubber Thickness
1/4 in
Rubber Width
3 ft
Rubber Length
1 ft
Thickness
1/4 in
Overall Width
12 in
Overall Length
36 in
Overall Thickness
0.25 in
Length
1 ft
Width
3 ft

Description

Rubber Sheet, Sheet, Adhesive Type Not Applicable, Backing Type Plain, Color Amber, Durometer 60 Shore A, Grade High Strength, Material Polyurethane, Standards ASTM D2000 GE 306, Maximum Adhesive Temperature Not Applicable, Maximum Temperature 180 Degrees F, Minimum Adhesive Temperature Not Applicable, Minimum Temperature -20 Degrees F, Overall Length 36 in, Thickness Tolerance +/-0.026 in, Overall Width 12 in, Tensile Strength 3,000 psi, Texture Smooth, Overall Thickness 1/4 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.