Zoro Homepage

Polyurethane Rubber Sheet No Adhesive, 60A, 3/16"T x 12"W x 12"L

  • Mfr # BULK-RS-P60-25

  • Zoro # G2420259


product price: $52.29
/ea

Key Features

Rubber Properties
Oil Resistant, Water Resistant, Weather Resistant
Rubber Material
Polyurethane
Rubber Color
Amber
Min. Temp. (F)
-20 Degrees F
Durometer
60 A
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BULK-RS-P60-25
Zoro #
G2420259
UPC #
193005112394
Country of Origin
China

Dimensions

Rubber Thickness
3/16 in
Rubber Width
1 ft
Rubber Length
1 ft
Thickness
3/16 in
Overall Thickness
0.1875 in
Overall Length
12 in
Overall Width
12 in
Length
1 ft
Width
1 ft

Details

Item
Rubber Sheet
Rubber Properties
Oil Resistant, Water Resistant, Weather Resistant
Rubber Material
Polyurethane
Rubber Color
Amber
Min. Temp. (F)
-20 Degrees F
Durometer
60 A
Backing Type
Non-Adhesive
Tensile Strength (PSI)
3,000 psi
Elongation
450 %
Finish
Smooth
Standards
ASTM D2000 GE 306
Grade
High Strength
Color
Amber
Material
Polyurethane
Max. Temp. (F)
180 Degrees F
Abrasion Resistance
Good
Tear Strength
50 N/mm
Texture
Smooth
Adhesive Type
Plain Backing
Tensile Strength
3,000 psi
Minimum Temperature
-20 Degrees F
Weather Resistance
Fair
Oil Resistance
Fair
Maximum Temperature
180 Degrees F
Water Resistance
Good
Thickness Tolerance
+/-0.022 in
Chemical Resistance
Fair
Density
1.25 g/cc
Compression Set
25 %
Shape
Sheet

Description

Rubber Sheet, Sheet, Adhesive Type Plain Backing, Backing Type Non-Adhesive, Color Amber, Durometer 60A, Grade High Strength, Material Polyurethane, Standards ASTM D2000 GE 306, Maximum Temperature 180 Degrees F, Minimum Temperature -20 Degrees F, Overall Length 12 in, Thickness Tolerance +/-0.022 in, Overall Width 12 in, Tensile Strength 3,000 psi, Texture Smooth, Overall Thickness 0.1875 in, Abrasion Resistance Good, Chemical Resistance Fair, Oil Resistance Fair, Water Resistance Good

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.