Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Polyurethane Tubing, 1/2 in Inside Dia.

  • Mfr # PU34ABK-25

  • Zoro # G310993662


product price: $94.99
/ea
Free Shipping & Returns

Key Features

Wall Thickness
0.125 in
Standards
NSF 51, NSF 61, RoHS Compliant
Color
Black
Material
Polyurethane
Application
Air, Lubricant, Water
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PU34ABK-25
Zoro #
G310993662
UPC #
-
Country of Origin
United States

Dimensions

Wall Thickness
0.125 in
Overall Length
25 ft
Inside Diameter
1/2 in
Outside Diameter
3/4 in

Details

Standards
NSF 51, NSF 61, RoHS Compliant
Color
Black
Material
Polyurethane
Item
Polyurethane Tubing
Application
Air, Lubricant, Water
Vacuum Rated
Vacuum Rated
Fitting Compatibility
Compression, Barbed, Push-to-Connect
Petroleum Product Compatibility
Lubricants, Mineral Oil, Oil
For Environment
Broad Temperature
Minimum Operating Temperature
-40 Degrees F
Hardness
Shore A 98
Autoclavable
No
Features
Excellent Flexibility Over a Broad Temperature Range, Largest Size
Maximum Vacuum Pressure
28 in Hg
Jacket Material
No Jacket
System of Measurement
Inch
Tube Form
Coil
Material Trade Name
Surethane
Flow Application
Air and Water Lines, Robotics, Car Wash, and Painting Equipment
Maximum Operating Temperature
160 Degrees F
Flexibility
Flexible
Maximum Operating Pressure
140 psi @ 70 Degrees F
Clarity
Opaque
Peristaltic Pump Compatible
No
Stripe Color
No Stripe
For Fluid Type
Gas, Liquid, Oil
Resistance Properties
Abrasion Resistant, Hydrolysis Resistant, Kink Resistant, Oil Resistant, UV Resistant

Description

Polyurethane Tubing, Application Air, Lubricant, Water, Color Black, Hardness Shore A 98, Inside Diameter 1/2 in, Jacket Color Not Applicable, Jacket Material No Jacket, Material Polyurethane, Material Trade Name Surethane, Material Trade Number Not Applicable, Maximum Operating Pressure 140 psi @ 70 Degrees F, Maximum Operating Temperature 160 Degrees F, Maximum Vacuum Pressure 28 in Hg, Outside Diameter 3/4 in, Overall Length 25 ft, Peristaltic Pump Compatible No

Restrictions

This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.