Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Polyurethane Tubing, 1/2 in Inside Dia.

  • Mfr # PU34ABK-50

  • Zoro # G110993688


product price: $186.99
/ea
Free Shipping & Returns

Key Features

Wall Thickness
0.125 in
Color
Black
Material
Polyurethane
Standards
NSF 51, NSF 61, RoHS Compliant
Application
Air, Lubricant, Water
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PU34ABK-50
Zoro #
G110993688
UPC #
-
Country of Origin
United States

Dimensions

Wall Thickness
0.125 in
Outside Diameter
3/4 in
Overall Length
50 ft
Inside Diameter
1/2 in

Details

Color
Black
Material
Polyurethane
Standards
NSF 51, NSF 61, RoHS Compliant
Application
Air, Lubricant, Water
Item
Polyurethane Tubing
Material Trade Name
Surethane
Maximum Operating Temperature
160 Degrees F
Stripe Color
No Stripe
Flow Application
Air and Water Lines, Robotics, Car Wash, and Painting Equipment
Fitting Compatibility
Compression, Barbed, Push-to-Connect
Tube Form
Coil
Resistance Properties
Abrasion Resistant, Hydrolysis Resistant, Kink Resistant, Oil Resistant, UV Resistant
System of Measurement
Inch
Autoclavable
No
Petroleum Product Compatibility
Lubricants, Mineral Oil, Oil
Features
Excellent Flexibility Over a Broad Temperature Range, Largest Size
Vacuum Rated
Vacuum Rated
For Fluid Type
Gas, Liquid, Oil
Maximum Vacuum Pressure
28 in Hg
Peristaltic Pump Compatible
No
Hardness
Shore A 98
Minimum Operating Temperature
-40 Degrees F
Maximum Operating Pressure
140 psi @ 70 Degrees F
Flexibility
Flexible
Jacket Material
No Jacket
For Environment
Broad Temperature
Clarity
Opaque

Description

Polyurethane Tubing, Application Air, Lubricant, Water, Color Black, Hardness Shore A 98, Inside Diameter 1/2 in, Jacket Color Not Applicable, Jacket Material No Jacket, Material Polyurethane, Material Trade Name Surethane, Material Trade Number Not Applicable, Maximum Operating Pressure 140 psi @ 70 Degrees F, Maximum Operating Temperature 160 Degrees F, Maximum Vacuum Pressure 28 in Hg, Outside Diameter 3/4 in, Overall Length 50 ft, Peristaltic Pump Compatible No

Restrictions

This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.