Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Polyurethane Tubing, 1/4 in Inside Dia.

  • Mfr # PU38-AY-50

  • Zoro # G910993628


product price: $44.79
/ea

Key Features

Wall Thickness
0.063 in
Application
Air, Lubricant, Water
Standards
NSF 51, NSF 61, RoHS Compliant
Color
Yellow
Material
Polyurethane
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PU38-AY-50
Zoro #
G910993628
UPC #
-
Country of Origin
United States

Dimensions

Wall Thickness
0.063 in
Inside Diameter
1/4 in
Outside Diameter Tolerance
+/-0.005 in
Overall Length
50 ft
Outside Diameter
3/8 in
Bend Radius
1 in

Details

Application
Air, Lubricant, Water
Standards
NSF 51, NSF 61, RoHS Compliant
Color
Yellow
Material
Polyurethane
Burst Pressure
600 psi
Item
Polyurethane Tubing
Maximum Operating Temperature
150 Degrees F
For Fluid Type
Gas, Liquid, Oil
Minimum Operating Temperature
-40 Degrees F
Petroleum Product Compatibility
Lubricants, Mineral Oil, Oil
Jacket Material
No Jacket
For Environment
Broad Temperature
System of Measurement
Inch
Resistance Properties
Abrasion Resistant, Hydrolysis Resistant, Kink Resistant, Oil Resistant, UV Resistant
Flexibility
Flexible
Features
Excellent Flexibility Over a Broad Temperature Range, Largest Size
Vacuum Rated
Vacuum Rated
Maximum Vacuum Pressure
28 in Hg
Peristaltic Pump Compatible
No
Flow Application
Air and Water Lines, Robotics, Car Wash, and Painting Equipment
Stripe Color
No Stripe
Clarity
Opaque
Fitting Compatibility
Compression, Barbed, Push-to-Connect
Maximum Operating Pressure
150 psi
Material Trade Name
Surethane
Tube Form
Coil
Autoclavable
No
Hardness
Shore A 98
Does Not Contain
Does Not Impart Taste or Odor

Description

Polyurethane Tubing, Application Air, Lubricant, Water, Color Yellow, Hardness Shore A 98, Inside Diameter 1/4 in, Jacket Color Not Applicable, Jacket Material No Jacket, Material Polyurethane, Material Trade Name Surethane, Material Trade Number Not Applicable, Maximum Operating Pressure 150 psi, Maximum Operating Temperature 150 Degrees F, Maximum Vacuum Pressure 28 in Hg, Outside Diameter 3/8 in, Overall Length 50 ft, Peristaltic Pump Compatible No, PEX Copper Tube Size Not Applicable

Restrictions

This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.