Polyurethane Tubing, 1/4 in Inside Dia.
Mfr # PU38ACB-50
Zoro # G110993657
product price: $43.29
/eaKey Features
Wall Thickness
0.063 in
Application
Air, Lubricant, Water
Standards
NSF 51, NSF 61, RoHS Compliant
Material
Polyurethane
Color
Clear Blue
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
PU38ACB-50
Zoro #
G110993657
UPC #
-
Country of Origin
United States
Dimensions
Wall Thickness
0.063 in
Outside Diameter
3/8 in
Overall Length
50 ft
Inside Diameter
1/4 in
Description
Polyurethane Tubing, Application Air, Lubricant, Water, Color Clear Blue, Hardness Shore A 98, Inside Diameter 1/4 in, Jacket Color Not Applicable, Jacket Material No Jacket, Material Polyurethane, Material Trade Name Surethane, Material Trade Number Not Applicable, Maximum Operating Pressure 150 psi @ 70 Degrees F, Maximum Operating Temperature 160 Degrees F, Maximum Vacuum Pressure 28 in Hg, Outside Diameter 3/8 in, Overall Length 50 ft, Peristaltic Pump Compatible No
Restrictions
This is a restricted item in the USA. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.