Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Polyurethane Tubing, 1/4 in Inside Dia.

  • Mfr # PU38AG-25

  • Zoro # G710993705


product price: $24.39
/ea

Key Features

Wall Thickness
0.063 in
Material
Polyurethane
Standards
NSF 51, NSF 61, RoHS Compliant
Color
Green
Application
Air, Lubricant, Water
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PU38AG-25
Zoro #
G710993705
UPC #
-
Country of Origin
United States

Dimensions

Wall Thickness
0.063 in
Bend Radius
1 in
Outside Diameter
3/8 in
Outside Diameter Tolerance
+/-0.005 in
Inside Diameter
1/4 in
Overall Length
25 ft

Details

Item
Polyurethane Tubing
Material
Polyurethane
Standards
NSF 51, NSF 61, RoHS Compliant
Color
Green
Application
Air, Lubricant, Water
Burst Pressure
600 psi
Maximum Vacuum Pressure
28 in Hg
Does Not Contain
Does Not Impart Taste or Odor
Flexibility
Flexible
Resistance Properties
Abrasion Resistant, Hydrolysis Resistant, Kink Resistant, Oil Resistant, UV Resistant
Clarity
Opaque
Features
Excellent Flexibility Over a Broad Temperature Range, Largest Size
For Fluid Type
Gas, Liquid, Oil
Hardness
Shore A 98
Maximum Operating Temperature
150 Degrees F
Fitting Compatibility
Compression, Barbed, Push-to-Connect
For Environment
Broad Temperature
Maximum Operating Pressure
150 psi
Material Trade Name
Surethane
Peristaltic Pump Compatible
No
Petroleum Product Compatibility
Lubricants, Mineral Oil, Oil
Jacket Material
No Jacket
System of Measurement
Inch
Vacuum Rated
Vacuum Rated
Autoclavable
No
Flow Application
Air and Water Lines, Robotics, Car Wash, and Painting Equipment
Tube Form
Coil
Stripe Color
No Stripe
Minimum Operating Temperature
-40 Degrees F

Description

Polyurethane Tubing, Application Air, Lubricant, Water, Color Green, Hardness Shore A 98, Inside Diameter 1/4 in, Jacket Color Not Applicable, Jacket Material No Jacket, Material Polyurethane, Material Trade Name Surethane, Material Trade Number Not Applicable, Maximum Operating Pressure 150 psi, Maximum Operating Temperature 150 Degrees F, Maximum Vacuum Pressure 28 in Hg, Outside Diameter 3/8 in, Overall Length 25 ft, Peristaltic Pump Compatible No, PEX Copper Tube Size Not Applicable

Restrictions

This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.