Polyurethane Tubing, 1/4 in Inside Dia.
Mfr # PU38AG-50
Zoro # G110993732
product price: $44.79
/eaKey Features
Wall Thickness
0.063 in
Color
Green
Burst Pressure
600 psi
Standards
NSF 51, NSF 61, RoHS Compliant
Application
Air, Lubricant, Water
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
PU38AG-50
Zoro #
G110993732
UPC #
-
Country of Origin
United States
Dimensions
Wall Thickness
0.063 in
Overall Length
50 ft
Inside Diameter
1/4 in
Bend Radius
1 in
Outside Diameter
3/8 in
Outside Diameter Tolerance
+/-0.005 in
Description
Polyurethane Tubing, Application Air, Lubricant, Water, Color Green, Hardness Shore A 98, Inside Diameter 1/4 in, Jacket Color Not Applicable, Jacket Material No Jacket, Material Polyurethane, Material Trade Name Surethane, Material Trade Number Not Applicable, Maximum Operating Pressure 150 psi, Maximum Operating Temperature 150 Degrees F, Maximum Vacuum Pressure 28 in Hg, Outside Diameter 3/8 in, Overall Length 50 ft, Peristaltic Pump Compatible No, PEX Copper Tube Size Not Applicable
Restrictions
This is a restricted item in the USA. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.