Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Polyurethane Tubing, 2.5 mm Inside Dia.

  • Mfr # PU04MAR-50

  • Zoro # G010993764


product price: $16.49
/ea

Key Features

Wall Thickness
0.031 in
Standards
NSF 51, NSF 61, RoHS Compliant
Color
Red
Application
Air, Lubricant, Water
Burst Pressure
600 psi
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PU04MAR-50
Zoro #
G010993764
UPC #
-
Country of Origin
United States

Dimensions

Wall Thickness
0.031 in
Overall Length
50 ft
Inside Diameter
2.5 mm
Bend Radius
1/4 in
Outside Diameter
4 mm
Outside Diameter Tolerance
+/-0.005 in

Details

Standards
NSF 51, NSF 61, RoHS Compliant
Color
Red
Item
Polyurethane Tubing
Application
Air, Lubricant, Water
Burst Pressure
600 psi
Material
Polyurethane
Maximum Vacuum Pressure
28 in Hg
Vacuum Rated
Vacuum Rated
Material Trade Name
Surethane
Resistance Properties
Abrasion Resistant, Hydrolysis Resistant, Kink Resistant, Oil Resistant, UV Resistant
Peristaltic Pump Compatible
No
System of Measurement
Metric
Features
Excellent Flexibility Over a Broad Temperature Range, Largest Size
Maximum Operating Pressure
200 psi
Clarity
Opaque
Petroleum Product Compatibility
Lubricants, Mineral Oil, Oil
Flexibility
Flexible
Tube Form
Coil
For Fluid Type
Gas, Liquid, Oil
Autoclavable
No
Fitting Compatibility
Compression, Barbed, Push-to-Connect
Stripe Color
No Stripe
Maximum Operating Temperature
150 Degrees F
Flow Application
Air and Water Lines, Robotics, Car Wash, and Painting Equipment
Hardness
Shore A 98
Jacket Material
No Jacket
For Environment
Broad Temperature
Minimum Operating Temperature
-40 Degrees F

Description

Polyurethane Tubing, Application Air, Lubricant, Water, Color Red, Hardness Shore A 98, Inside Diameter 2.5 mm, Jacket Color Not Applicable, Jacket Material No Jacket, Material Polyurethane, Material Trade Name Surethane, Material Trade Number Not Applicable, Maximum Operating Pressure 200 psi, Maximum Operating Temperature 150 Degrees F, Maximum Vacuum Pressure 28 in Hg, Outside Diameter 4 mm, Overall Length 50 ft, Peristaltic Pump Compatible No, PEX Copper Tube Size Not Applicable

Restrictions

This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.