Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Polyurethane Tubing, 2.5 mm Inside Dia.

  • Mfr # PU04MAY-50

  • Zoro # G910993697


product price: $16.49
/ea

Key Features

Wall Thickness
0.031 in
Color
Yellow
Application
Air, Lubricant, Water
Standards
NSF 51, NSF 61, RoHS Compliant
Burst Pressure
600 psi
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
PU04MAY-50
Zoro #
G910993697
UPC #
-
Country of Origin
United States

Dimensions

Wall Thickness
0.031 in
Outside Diameter
4 mm
Bend Radius
1/4 in
Inside Diameter
2.5 mm
Outside Diameter Tolerance
+/-0.005 in
Overall Length
50 ft

Details

Item
Polyurethane Tubing
Color
Yellow
Application
Air, Lubricant, Water
Standards
NSF 51, NSF 61, RoHS Compliant
Burst Pressure
600 psi
Material
Polyurethane
Autoclavable
No
Fitting Compatibility
Compression, Barbed, Push-to-Connect
Maximum Operating Temperature
150 Degrees F
For Environment
Broad Temperature
System of Measurement
Metric
Maximum Operating Pressure
200 psi
For Fluid Type
Gas, Liquid, Oil
Material Trade Name
Surethane
Vacuum Rated
Vacuum Rated
Maximum Vacuum Pressure
28 in Hg
Flexibility
Flexible
Tube Form
Coil
Stripe Color
No Stripe
Jacket Material
No Jacket
Peristaltic Pump Compatible
No
Petroleum Product Compatibility
Lubricants, Mineral Oil, Oil
Features
Excellent Flexibility Over a Broad Temperature Range, Largest Size
Minimum Operating Temperature
-40 Degrees F
Resistance Properties
Abrasion Resistant, Hydrolysis Resistant, Kink Resistant, Oil Resistant, UV Resistant
Clarity
Opaque
Flow Application
Air and Water Lines, Robotics, Car Wash, and Painting Equipment
Hardness
Shore A 98

Description

Polyurethane Tubing, Application Air, Lubricant, Water, Color Yellow, Hardness Shore A 98, Inside Diameter 2.5 mm, Jacket Color Not Applicable, Jacket Material No Jacket, Material Polyurethane, Material Trade Name Surethane, Material Trade Number Not Applicable, Maximum Operating Pressure 200 psi, Maximum Operating Temperature 150 Degrees F, Maximum Vacuum Pressure 28 in Hg, Outside Diameter 4 mm, Overall Length 50 ft, Peristaltic Pump Compatible No, PEX Copper Tube Size Not Applicable

Restrictions

This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.