Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Polyurethane Tubing, 3/16 in Inside Dia.

  • Mfr # PU08MAG-25

  • Zoro # G710993750


product price: $18.79
/ea

Key Features

Wall Thickness
0.063 in
Standards
NSF 51, NSF 61, RoHS Compliant
Material
Polyurethane
Color
Green
Burst Pressure
600 psi
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PU08MAG-25
Zoro #
G710993750
UPC #
-
Country of Origin
United States

Dimensions

Wall Thickness
0.063 in
Overall Length
25 ft
Bend Radius
297/500 in
Outside Diameter
8 mm
Outside Diameter Tolerance
+/-0.005 in
Inside Diameter
3/16 in

Details

Standards
NSF 51, NSF 61, RoHS Compliant
Material
Polyurethane
Color
Green
Burst Pressure
600 psi
Application
Air, Lubricant, Water
Item
Polyurethane Tubing
Vacuum Rated
Vacuum Rated
Material Trade Name
Surethane
Autoclavable
No
Peristaltic Pump Compatible
No
Resistance Properties
Abrasion Resistant, Hydrolysis Resistant, Kink Resistant, Oil Resistant, UV Resistant
System of Measurement
Metric
Petroleum Product Compatibility
Lubricants, Mineral Oil, Oil
Flow Application
Air and Water Lines, Robotics, Car Wash, and Painting Equipment
Maximum Operating Pressure
175 psi
Fitting Compatibility
Compression, Barbed, Push-to-Connect
Features
Excellent Flexibility Over a Broad Temperature Range, Largest Size
Maximum Vacuum Pressure
28 in Hg
Jacket Material
No Jacket
For Environment
Broad Temperature
Minimum Operating Temperature
-40 Degrees F
Hardness
Shore A 98
Maximum Operating Temperature
150 Degrees F
Tube Form
Coil
Stripe Color
No Stripe
For Fluid Type
Gas, Liquid, Oil
Flexibility
Flexible
Clarity
Opaque

Description

Polyurethane Tubing, Application Air, Lubricant, Water, Color Green, Hardness Shore A 98, Inside Diameter 3/16 in, Jacket Color Not Applicable, Jacket Material No Jacket, Material Polyurethane, Material Trade Name Surethane, Material Trade Number Not Applicable, Maximum Operating Pressure 175 psi, Maximum Operating Temperature 150 Degrees F, Maximum Vacuum Pressure 28 in Hg, Outside Diameter 8 mm, Overall Length 25 ft, Peristaltic Pump Compatible No, PEX Copper Tube Size Not Applicable

Restrictions

This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.