Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Polyurethane Tubing, 4 mm Inside Dia.

  • Mfr # PU06MAY-50

  • Zoro # G210993762


product price: $19.69
/ea

Key Features

Wall Thickness
1 mm
Standards
NSF 51, NSF 61, RoHS Compliant
Material
Polyurethane
Color
Yellow
Application
Air, Lubricant, Water
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PU06MAY-50
Zoro #
G210993762
UPC #
-
Country of Origin
United States

Dimensions

Wall Thickness
1 mm
Outside Diameter
6 mm
Inside Diameter
4 mm
Overall Length
50 ft
Bend Radius
12 mm
Outside Diameter Tolerance
+/-0.004 in

Details

Standards
NSF 51, NSF 61, RoHS Compliant
Material
Polyurethane
Color
Yellow
Application
Air, Lubricant, Water
Burst Pressure
600 psi
Item
Polyurethane Tubing
Features
Excellent Flexibility Over a Broad Temperature Range, Largest Size
Vacuum Rated
Vacuum Rated
Fitting Compatibility
Compression, Barbed, Push-to-Connect
Stripe Color
No Stripe
Flexibility
Flexible
Maximum Vacuum Pressure
28 in Hg
Jacket Material
No Jacket
System of Measurement
Metric
Autoclavable
No
Resistance Properties
Abrasion Resistant, Hydrolysis Resistant, Kink Resistant, Oil Resistant, UV Resistant
Maximum Operating Pressure
180 psi
Flow Application
Air and Water Lines, Robotics, Car Wash, and Painting Equipment
For Fluid Type
Gas, Liquid, Oil
Tube Form
Coil
Material Trade Name
Surethane
Clarity
Opaque
Peristaltic Pump Compatible
No
Hardness
Shore A 98
Petroleum Product Compatibility
Lubricants, Mineral Oil, Oil
Maximum Operating Temperature
150 Degrees F
For Environment
Broad Temperature
Minimum Operating Temperature
-40 Degrees F

Description

Polyurethane Tubing, Application Air, Lubricant, Water, Color Yellow, Hardness Shore A 98, Inside Diameter 4 mm, Jacket Color Not Applicable, Jacket Material No Jacket, Material Polyurethane, Material Trade Name Surethane, Material Trade Number Not Applicable, Maximum Operating Pressure 180 psi, Maximum Operating Temperature 150 Degrees F, Maximum Vacuum Pressure 28 in Hg, Outside Diameter 6 mm, Overall Length 50 ft, Peristaltic Pump Compatible No, PEX Copper Tube Size Not Applicable

Restrictions

This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.