Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Polyurethane Tubing, 5/16 in Inside Dia.

  • Mfr # PU12-AY-25

  • Zoro # G610993652


product price: $39.69
/ea

Key Features

Wall Thickness
0.086 in
Standards
NSF 51, NSF 61, RoHS Compliant
Material
Polyurethane
Application
Air, Lubricant, Water
Color
Yellow
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PU12-AY-25
Zoro #
G610993652
UPC #
-
Country of Origin
United States

Dimensions

Wall Thickness
0.086 in
Outside Diameter
1/2 in
Inside Diameter
5/16 in
Outside Diameter Tolerance
+/-0.005 in
Bend Radius
1 51/500 in
Overall Length
25 ft

Details

Item
Polyurethane Tubing
Standards
NSF 51, NSF 61, RoHS Compliant
Material
Polyurethane
Application
Air, Lubricant, Water
Color
Yellow
Burst Pressure
600 psi
Flow Application
Air and Water Lines, Robotics, Car Wash, and Painting Equipment
Resistance Properties
Abrasion Resistant, Hydrolysis Resistant, Kink Resistant, Oil Resistant, UV Resistant
For Environment
Broad Temperature
Autoclavable
No
Flexibility
Flexible
Minimum Operating Temperature
-40 Degrees F
Hardness
Shore A 98
Peristaltic Pump Compatible
No
Petroleum Product Compatibility
Lubricants, Mineral Oil, Oil
Vacuum Rated
Vacuum Rated
System of Measurement
Inch
Maximum Operating Pressure
150 psi
Clarity
Opaque
Jacket Material
No Jacket
Fitting Compatibility
Compression, Barbed, Push-to-Connect
Maximum Operating Temperature
160 Degrees F
Material Trade Name
Surethane
Features
Excellent Flexibility Over a Broad Temperature Range, Largest Size
Stripe Color
No Stripe
For Fluid Type
Gas, Liquid, Oil
Maximum Vacuum Pressure
28 in Hg
Tube Form
Coil

Description

Polyurethane Tubing, Application Air, Lubricant, Water, Color Yellow, Hardness Shore A 98, Inside Diameter 5/16 in, Jacket Color Not Applicable, Jacket Material No Jacket, Material Polyurethane, Material Trade Name Surethane, Material Trade Number Not Applicable, Maximum Operating Pressure 150 psi, Maximum Operating Temperature 160 Degrees F, Maximum Vacuum Pressure 28 in Hg, Outside Diameter 1/2 in, Overall Length 25 ft, Peristaltic Pump Compatible No, PEX Copper Tube Size Not Applicable

Restrictions

This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.