Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Polyurethane Tubing, 5/32 in Inside Dia.

  • Mfr # PU14ABK-25

  • Zoro # G510993677


product price: $13.19
/ea

Key Features

Wall Thickness
0.047 in
Material
Polyurethane
Application
Air, Lubricant, Water
Color
Black
Standards
NSF 51, NSF 61, RoHS Compliant
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PU14ABK-25
Zoro #
G510993677
UPC #
-
Country of Origin
United States

Dimensions

Wall Thickness
0.047 in
Inside Diameter
5/32 in
Overall Length
25 ft
Outside Diameter
1/4 in

Details

Material
Polyurethane
Item
Polyurethane Tubing
Application
Air, Lubricant, Water
Color
Black
Standards
NSF 51, NSF 61, RoHS Compliant
Maximum Vacuum Pressure
28 in Hg
Flexibility
Flexible
Material Trade Name
Surethane
For Environment
Broad Temperature
Maximum Operating Temperature
160 Degrees F
Flow Application
Air and Water Lines, Robotics, Car Wash, and Painting Equipment
System of Measurement
Inch
Resistance Properties
Abrasion Resistant, Hydrolysis Resistant, Kink Resistant, Oil Resistant, UV Resistant
Stripe Color
No Stripe
Clarity
Opaque
Minimum Operating Temperature
-40 Degrees F
Vacuum Rated
Vacuum Rated
Features
Excellent Flexibility Over a Broad Temperature Range, Largest Size
Hardness
Shore A 98
Petroleum Product Compatibility
Lubricants, Mineral Oil, Oil
Maximum Operating Pressure
180 psi @ 70 Degrees F
Does Not Contain
Does Not Impart Taste or Odor
For Fluid Type
Gas, Liquid, Oil
Tube Form
Coil
Peristaltic Pump Compatible
No
Fitting Compatibility
Compression, Barbed, Push-to-Connect
Jacket Material
No Jacket
Autoclavable
No

Description

Polyurethane Tubing, Application Air, Lubricant, Water, Color Black, Hardness Shore A 98, Inside Diameter 5/32 in, Jacket Color Not Applicable, Jacket Material No Jacket, Material Polyurethane, Material Trade Name Surethane, Material Trade Number Not Applicable, Maximum Operating Pressure 180 psi @ 70 Degrees F, Maximum Operating Temperature 160 Degrees F, Maximum Vacuum Pressure 28 in Hg, Outside Diameter 1/4 in, Overall Length 25 ft, Peristaltic Pump Compatible No

Restrictions

This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.