Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Polyurethane Tubing, 6.5 mm Inside Dia.

  • Mfr # PU10MAR-50

  • Zoro # G710993743


product price: $46.29
/ea

Key Features

Wall Thickness
1.75 mm
Burst Pressure
600 psi
Color
Red
Standards
NSF 51, NSF 61, RoHS Compliant
Application
Air, Lubricant, Water
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PU10MAR-50
Zoro #
G710993743
UPC #
-
Country of Origin
United States

Dimensions

Wall Thickness
1.75 mm
Inside Diameter
6.5 mm
Overall Length
50 ft
Bend Radius
25 mm
Outside Diameter Tolerance
+/-0.004 in
Outside Diameter
10 mm

Details

Burst Pressure
600 psi
Item
Polyurethane Tubing
Color
Red
Standards
NSF 51, NSF 61, RoHS Compliant
Application
Air, Lubricant, Water
Material
Polyurethane
System of Measurement
Metric
Autoclavable
No
For Fluid Type
Gas, Liquid, Oil
Fitting Compatibility
Compression, Barbed, Push-to-Connect
Flexibility
Flexible
Maximum Operating Temperature
150 Degrees F
Resistance Properties
Abrasion Resistant, Hydrolysis Resistant, Kink Resistant, Oil Resistant, UV Resistant
Hardness
Shore A 98
Jacket Material
No Jacket
Stripe Color
No Stripe
Maximum Operating Pressure
150 psi
Clarity
Opaque
Petroleum Product Compatibility
Lubricants, Mineral Oil, Oil
Tube Form
Coil
Flow Application
Air and Water Lines, Robotics, Car Wash, and Painting Equipment
Maximum Vacuum Pressure
28 in Hg
For Environment
Broad Temperature
Material Trade Name
Surethane
Minimum Operating Temperature
-40 Degrees F
Vacuum Rated
Vacuum Rated
Peristaltic Pump Compatible
No
Features
Excellent Flexibility Over a Broad Temperature Range, Largest Size

Description

Polyurethane Tubing, Application Air, Lubricant, Water, Color Red, Hardness Shore A 98, Inside Diameter 6.5 mm, Jacket Color Not Applicable, Jacket Material No Jacket, Material Polyurethane, Material Trade Name Surethane, Material Trade Number Not Applicable, Maximum Operating Pressure 150 psi, Maximum Operating Temperature 150 Degrees F, Maximum Vacuum Pressure 28 in Hg, Outside Diameter 10 mm, Overall Length 50 ft, Peristaltic Pump Compatible No, PEX Copper Tube Size Not Applicable

Restrictions

This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.