Zoro Homepage

Polyurethane Tubing, 8 mm Inside Dia.

  • Mfr # PU12MAG-50

  • Zoro # G810993674


product price: $65.79
/ea

Key Features

Wall Thickness
2 mm
Burst Pressure
600 psi
Application
Air, Lubricant, Water
Standards
NSF 51, NSF 61, RoHS Compliant
Color
Green
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PU12MAG-50
Zoro #
G810993674
UPC #
-
Country of Origin
United States

Dimensions

Wall Thickness
2 mm
Overall Length
50 ft
Outside Diameter Tolerance
+/-0.004 in
Inside Diameter
8 mm
Outside Diameter
1/2 in
Bend Radius
28 mm

Description

Polyurethane Tubing, Application Air, Lubricant, Water, Color Green, Hardness Shore A 98, Inside Diameter 8 mm, Jacket Color Not Applicable, Jacket Material No Jacket, Material Polyurethane, Material Trade Name Surethane, Material Trade Number Not Applicable, Maximum Operating Pressure 150 psi, Maximum Operating Temperature 160 Degrees F, Maximum Vacuum Pressure 28 in Hg, Outside Diameter 1/2 in, Overall Length 50 ft, Peristaltic Pump Compatible No, PEX Copper Tube Size Not Applicable

Restrictions

This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.