Polyurethane Tubing for Drinking Water, 1/16" ID x 1/8" OD x 50 Ft. L

  • Mfr # ZUSA-HT-465

  • Zoro # G4424623


product price:  $20.85
/ea

Key Features

Tube Material
Polyurethane
Inside Dia.
1/16 in
Outside Dia.
1/8 in
Wall Thickness
0.031 in
Max. Pressure
120 psi
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
ZUSA-HT-465
Zoro #
G4424623
UPC #
193005151324
Country of Origin
China

Dimensions

Inside Dia.
1/16 in
Outside Dia.
1/8 in
Wall Thickness
0.031 in
Tube Length
50 ft
Tube Bend Radius
1/4"
Outside Diameter
1/8 in
Inside Diameter
1/16 in
Overall Length
50 ft
Bend Radius
1/4 in

Details

Tube Material
Polyurethane
Max. Pressure
120 psi
Tube Color
Clear
Item
Tubing
Standards
FDA, NSF 51, NSF 61
Material
Polyurethane
Temp. Range
-80 Degrees to 150 Degrees F
Color
Clear
Durometer
90A
Vacuum Rating
Not Rated
Application
Water
Grade
Food Grade
Reinforcement
Not Reinforced
Vacuum Rated
Not Rated for Vacuum
Chemical Compatibility
Calcium Chloride, Ether, Freon 12, Phosphoric Acid 10%, Potassium Chloride, Potassium Hydroxide, Potassium Nitrate, Potassium Salts, Potassium Sulfate, Silver Nitrate, Sodium Carbonate, Sodium Chloride
Autoclavable
No
Features
Withstands High Pressure
System of Measurement
Inch
Fitting Compatibility
Barbed, Compression, Push-to-Connect
Tube Form
Coil
Peristaltic Pump Compatible
No
Resistance Properties
Abrasion Resistant
Minimum Operating Temperature
-80 Degrees F
For Fluid Type
Beverages
Maximum Operating Pressure
120 psi
Maximum Operating Temperature
150 Degrees F
Clarity
Clear
For Potable Water Use
Yes
Jacket Color
No Jacket
Stripe Color
No Stripe
Flexibility
Semi-Rigid
Hardness
Shore A 90
Beverage, Food, and Water Compatibility
Beer, Citric Acid, Distilled Water, Linseed Oil, Oils and Fats, Potable Water, Salt Water
Flow Application
Food and Beverage
Jacket Material
No Jacket
Food and Beverage Compatibility
Beer, Citric Acid, Distilled Water, Linseed Oil, Oils and Fats, Potable Water, Salt Water

Description

Tubing, Application Water, Color Clear, Hardness Shore A 90, Inside Diameter 1/16 in, Jacket Color No Jacket, Jacket Material No Jacket, Material Polyurethane, Material Trade Name Not Applicable, Material Trade Number Not Applicable, Maximum Operating Pressure 120 psi, Maximum Operating Temperature 150 Degrees F, Outside Diameter 1/8 in, Overall Length 50 ft, Peristaltic Pump Compatible No, PEX Type Not Applicable, Resistance Properties Abrasion Resistant, Reinforcement Not Reinforced

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.