Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Polyurethane Tubing for Drinking Water, 1/8" ID x 1/4" OD x 100 Ft. L

  • Mfr # ZUSA-HT-452

  • Zoro # G4424587


product price: $92.65
/ea
Free Shipping & Returns

Key Features

Tube Material
Polyurethane
Inside Dia.
1/8 in
Outside Dia.
1/4 in
Wall Thickness
0.625 in
Max. Pressure
120 psi
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZUSA-HT-452
Zoro #
G4424587
UPC #
193005151188
Country of Origin
China

Dimensions

Inside Dia.
1/8 in
Outside Dia.
1/4 in
Wall Thickness
0.625 in
Tube Length
100 ft
Tube Bend Radius
1/2"
Bend Radius
1/2 in
Outside Diameter
1/4 in
Overall Length
100 ft
Inside Diameter
1/8 in

Details

Tube Material
Polyurethane
Max. Pressure
120 psi
Tube Color
Clear
Item
Tubing
Temp. Range
-80 Degrees to 150 Degrees F
Material
Polyurethane
Color
Clear
Standards
FDA, NSF 51, NSF 61
Durometer
90A
Application
Water
Vacuum Rating
Not Rated
Grade
Food Grade
Reinforcement
Not Reinforced
Maximum Operating Pressure
120 psi
Hardness
Shore A 90
Peristaltic Pump Compatible
No
Flexibility
Semi-Rigid
Flow Application
Food and Beverage
System of Measurement
Inch
Beverage, Food, and Water Compatibility
Beer, Citric Acid, Distilled Water, Linseed Oil, Oils and Fats, Potable Water, Salt Water
Maximum Operating Temperature
150 Degrees F
Jacket Color
No Jacket
Jacket Material
No Jacket
For Fluid Type
Beverages
Fitting Compatibility
Barbed, Compression, Push-to-Connect
Tube Form
Coil
Autoclavable
No
Vacuum Rated
Not Rated for Vacuum
Resistance Properties
Abrasion Resistant
For Potable Water Use
Yes
Chemical Compatibility
Calcium Chloride, Ether, Freon 12, Phosphoric Acid 10%, Potassium Chloride, Potassium Hydroxide, Potassium Nitrate, Potassium Salts, Potassium Sulfate, Silver Nitrate, Sodium Carbonate, Sodium Chloride
Features
Withstands High Pressure
Minimum Operating Temperature
-80 Degrees F
Clarity
Clear
Stripe Color
No Stripe
Food and Beverage Compatibility
Beer, Citric Acid, Distilled Water, Linseed Oil, Oils and Fats, Potable Water, Salt Water

Description

Tubing, Application Water, Color Clear, Hardness Shore A 90, Inside Diameter 1/8 in, Jacket Color No Jacket, Jacket Material No Jacket, Material Polyurethane, Material Trade Name Not Applicable, Material Trade Number Not Applicable, Maximum Operating Pressure 120 psi, Maximum Operating Temperature 150 Degrees F, Outside Diameter 1/4 in, Overall Length 100 ft, Peristaltic Pump Compatible No, PEX Type Not Applicable, Resistance Properties Abrasion Resistant, Reinforcement Not Reinforced

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.