Zoro Homepage

Port Drum Dumper, 63-3/4in, 42sec., 1000lb.

  • Mfr # HDD-36-10-P-SSC

  • Zoro # G3473849


product price: $7,598.99
/ea
Item requires special delivery charges. A $250.00 per item surcharge will be applied.

Key Features

For Use With
30 and 55 gal Drums
Includes
56 Frame, 60 Hz Upper Travel Limit Switch
Overall Length
61 1/2 in
Wheels
5 in x 2 in Polyurethane
Drum Rotation
135 Degrees
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HDD-36-10-P-SSC
Zoro #
G3473849
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
61 1/2 in
Dia.
24 in
Overall Height
63.75 in
Overall Width
36 in
Dispensing Height
36 in
Rotated Height
96 in
Level Height
63 3/4 in
Dump Height
36 in
For Maximum Drum Diameter
24 in
Rotation Height
96 in
Overall Depth
61.5 in
Power Cord Length
8 ft
Manufacturer Warranty Length
1 yr Limited

Details

Item
Drum Dumper
For Use With
30 and 55 gal Drums
Includes
56 Frame, 60 Hz Upper Travel Limit Switch
Wheels
5 in x 2 in Polyurethane
Drum Rotation
135 Degrees
Rotation Angle
135 Degrees
Number of Drums
1
Drum Capacity
55 gal, 30
Voltage
115
Dump Angle
45 Degrees
Lowest Position of Jaws
27 in
Type
Portable
Max. Lift
96 in
Motor HP
3/4 hp
Finish
Powder Coated
Casters
8 in x 3 in Phenolic
Load Capacity
1,000 lb
Construction
Stainless Steel Chute, Steel
Clearance Between Legs
28 1/2 in
Total Raise Time
42 sec
Rotation
135 Degrees
Phase
Single
Standards
OSHA
Product Type
Drum Dumper
Assembly
Fully Assembled
Vertical Lift
96 in
Caster Type
(2) Rigid; (2) Swivel
Motor Type
AC Motor
Weight Capacity
1,000 lb
Wheel Material
Polyurethane
Frequency
60 Hz
Housing Color
Blue, Yellow
Leg Clearance
28 1/2 in
Includes Battery
Batteries Not Included
Chute Material
Stainless Steel
Body Material
Stainless Steel, Steel
Wheel Type
Caster
Features
Adjustable Height Clamps, Emergency Safety Velocity Fuse, Hand Held Control, Upper Travel Limit Switch, Vertical Adjustment Drum
Maximum Motor Horsepower
3/4 hp
Drum Securing Mechanism
Clamp
For Drum Material
Fiber, Plastic, Metal
For Container Type
Drums
Portability
Casters
Operating Voltage
115V AC
Power Source
Hydraulic
Housing Finish
Powder Coated
For Drum Capacity
30 gal, 55 gal
Raise Time
42 in/sec
Electrical Connection
Power Cord

Description

Drum Dumper, Assembly Fully Assembled, Drum Securing Mechanism Clamp, Dump Angle 45 Degrees , Dump Height 36 in, Electrical Connection Power Cord, For Container Type Drums, For Drum Capacity 30 gal, 55 gal, For Drum Material Fiber, Plastic, Metal, Housing Color Blue, Yellow, Includes 56 Frame, 60 Hz Upper Travel Limit Switch, Includes Battery Batteries Not Included, Operating Voltage 115V AC, Overall Depth 61.5 in, Overall Height 63.75 in, Overall Width 36 in, Portability Casters

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.