Portable Cord, 14 AWG, 3 Conductors, 100 ft, SJOOW, Stranded Design, CPE Rubber Jacket, Black

  • Mfr # 3045300361

  • Zoro # G3235434


product price: $143.99
/ea
Free Shipping & Returns

Key Features

Trade Designation
SJOOW
Wire Size
14 AWG
Conductor Design
Stranded
Jacket Material
EPDM Rubber
Jacket Color
Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3045300361
Zoro #
G3235434
UPC #
190735959213
Country of Origin
China

Dimensions

Wire Size
14 AWG
Length
100 ft
Nominal Outside Dia.
0.37 in
Conductor Size
14 AWG
Overall Length
100 ft
Outside Dia.
0.37 in
Nominal Outside Diameter
0.37 in
Grounding Conductor Size
14 AWG

Details

Item
Portable Cord
Trade Designation
SJOOW
Number of Conductors
3
Conductor Design
Stranded
Jacket Material
EPDM Rubber
Jacket Color
Black
Location
Indoor/Outdoor
Voltage
300V
Conductor Material
Copper
Standards
CSA Flexible Cord, MSHA Approved, RoHS Compliant, UL Flexible Cord
Wire Color
Black, Green, White
Max. Amps
18
Features
Excellent Resistance to Oil and Moisture, Good Tensile Strength, Elongation and Aging Characteristics, High Flexibility, Excellent Abrasion Resistance, Water, Ozone, and Weather Resistant
Temp. Rating
-40 to 194°F
Special Features
Oil Resistant, Water Resistant
Gauge/Conductor
14/3
Operating Temperature - Minimum
-40 Degrees F
Temperature Rating - Maximum Dry
194 Degrees F
Grounding Conductor Insulation Material
EPDM
Grounding Conductor Material
Copper
Number of Strands
41
Number of Ground Conductors
1
Conductor Insulation Material
EPDM
Temperature Rating - Maximum Wet
140 Degrees F
Grounding Conductor Insulation Color
Green
Conductor Insulation Color
Black, Green, White
Packaging
Spool

Description

Portable Cord, Number of Conductors 3, Wire Size 14 AWG, Trade Designation SJOOW, Jacket Material CPE, Wire Color Black, Green, White, Jacket Color Black, Length 100 ft, Voltage 300 V, Nominal Outside Dia. 0.37 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.