Shop ZORO SELECT
See all product information
Create Account
Portable Cord
- Mfr # 428AF0
- Zoro # G723726826
product price:Â
$
2,249.99
/ea
Free Shipping & Returns
Key Features
Jacket Color
Black
Number of Conductors
5
Special Features
Resistant to Oil
Overall Length
100 ft
Conductor Size
6 AWG
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 428AF0
- Zoro #
- G723726826
- UPC #
- -
- Country of Origin
- United States
- Item
- Portable Cord
- Jacket Color
- Black
- Number of Conductors
- 5
- Special Features
- Resistant to Oil
- Voltage
- 600 V
- Conductor Insulation Color
- Black, Green, Orange, Red, White
Dimensions
- Overall Length
- 100 ft
- Conductor Size
- 6 AWG
- Wire Rope Length
- 100 ft
- Length
- 100 ft
Description
Portable Cord, Number of Conductors 5, Trade Designation SOOW, Jacket Color Black, Voltage 600 V
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.