Portable Cord
- Mfr # 428AF2
- Zoro # G423785390
product price:Â
$
269.99
/ea
Free Shipping & Returns
Key Features
Conductor Size
6 AWG
Overall Length
10 ft
Jacket Color
Black
Special Features
Resistant to Oil
Number of Conductors
5
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 428AF2
- Zoro #
- G423785390
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Conductor Size
- 6 AWG
- Overall Length
- 10 ft
- Wire Rope Length
- 10 ft
- Length
- 10 ft
Details
- Item
- Portable Cord
- Jacket Color
- Black
- Special Features
- Resistant to Oil
- Number of Conductors
- 5
- Voltage
- 600 V
- Conductor Insulation Color
- Black, Green, Orange, Red, White
Description
Portable Cord, Number of Conductors 5, Trade Designation SOOW, Jacket Color Black, Voltage 600 V
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.