Shop ZORO SELECT
See all product information
Create Account
Portable Cord
- Mfr # 4A-1624
- Zoro # G623936998
product price:Â
$
954.99
/ea
Free Shipping & Returns
Key Features
Special Features
Oil Resistant
Number of Strands
26
Jacket Color
Black
Conductor Material
Copper
Ampacity at Maximum Temperature
4.5 A
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 4A-1624
- Zoro #
- G623936998
- UPC #
- -
- Country of Origin
- Multiple
- Item
- Portable Cord
- Special Features
- Oil Resistant
- Number of Strands
- 26
- Jacket Color
- Black
- Conductor Material
- Copper
- Ampacity at Maximum Temperature
- 4.5 A
- Jacket Material
- Thermoset
- Standards
- CSA, MSHA, UL 62
- Number of Conductors
- 24
- Conductor Insulation Material
- Rubber
- Conductor Insulation Color
- Black, Green, White
- Voltage
- 600 V
Dimensions
- Conductor Size
- 16 AWG
- Nominal Outside Diameter
- 0.93 in
- Overall Length
- 100 ft
- Wire Rope Length
- 100 ft
- Length
- 100 ft
Description
Portable Cord, Number of Conductors 24, Trade Designation SOOW, Jacket Material Thermoset, Jacket Color Black, Voltage 600 V
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.