Portable Cord, SJTOW, 18 AWG, 4 C, Gray, PVC, Stranded, 300V, 25 ft

  • Mfr # WXP-4BT-1804-09-25

  • Zoro # G712924707


product price:  $35.99
/ea

Key Features

Trade Designation
SJTOW
Wire Size
18 AWG
Number of Conductors
4
Conductor Design
Stranded
Jacket Material
PVC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WXP-4BT-1804-09-25
Zoro #
G712924707
UPC #
-
Country of Origin
United States

Dimensions

Wire Size
18 AWG
Length
25 ft
Nominal Outside Dia.
0.3 in
Outside Dia.
0.3 in
Conductor Size
18 AWG
Overall Length
25 ft
Nominal Outside Diameter
0.3 in

Details

Item
Portable Cord
Trade Designation
SJTOW
Number of Conductors
4
Conductor Design
Stranded
Jacket Material
PVC
Jacket Color
Gray
Voltage
300V
Conductor Material
Copper
Standards
CSA, UL Listed
Temp. Rating
-40 Degrees to 194 Degrees F
Wire Color
Black, Green, Red, White
Gauge/Conductor
18/4
Maximum Operating Temperature
194 Degrees F
Minimum Operating Temperature
-40 Degrees F
Grounding Conductor Insulation Material
PVC
Operating Temperature - Minimum
-40 Degrees F
Number of Ground Conductors
0
Temperature Rating - Maximum Wet
194 Degrees F
Ampacity at Maximum Temperature
5.6 A
Conductor Insulation Color
Black, Green, Red, White
Packaging
Reel
Temperature Rating - Maximum Dry
194 Degrees F
Number of Strands
16
Conductor Insulation Material
PVC

Description

Portable Cord

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.