Portable Cord, SJTOW, 18 AWG, 4 C, Yellow, PVC, Stranded, 300V, 100 ft

  • Mfr # WXP-4BT-1804-05-100

  • Zoro # G712924660


product price:  $104.99
/ea
Free Shipping & Returns

Key Features

Trade Designation
SJTOW
Wire Size
18 AWG
Number of Conductors
4
Conductor Design
Stranded
Jacket Material
PVC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WXP-4BT-1804-05-100
Zoro #
G712924660
UPC #
-
Country of Origin
United States

Dimensions

Wire Size
18 AWG
Length
100 ft
Overall Length
100 ft
Outside Dia.
0.3 in
Conductor Size
18 AWG
Nominal Outside Dia.
0.3 in
Nominal Outside Diameter
0.3 in

Details

Item
Portable Cord
Trade Designation
SJTOW
Number of Conductors
4
Conductor Design
Stranded
Jacket Material
PVC
Jacket Color
Yellow
Voltage
300V
Conductor Material
Copper
Standards
CSA, UL Listed
Wire Color
Black, Green, Red, White
Temp. Rating
-40 Degrees to 194 Degrees F
Gauge/Conductor
18/4
Maximum Operating Temperature
194 Degrees F
Minimum Operating Temperature
-40 Degrees F
Number of Ground Conductors
0
Conductor Insulation Material
PVC
Grounding Conductor Insulation Material
PVC
Number of Strands
16
Temperature Rating - Maximum Dry
194 Degrees F
Operating Temperature - Minimum
-40 Degrees F
Conductor Insulation Color
Black, Green, Red, White
Ampacity at Maximum Temperature
5.6 A
Temperature Rating - Maximum Wet
194 Degrees F
Packaging
Reel

Description

Portable Cord

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.