Portable Cord, SOOW, 12 AWG, 4 C, Black, Rubber, Stranded, 600V, Indoor/Outdoor, 100 ft

  • Mfr # 3045300176

  • Zoro # G8324242


product price:  $381.99
/ea
Free Shipping & Returns

Key Features

Trade Designation
SOOW
Wire Size
12 AWG
Number of Conductors
4
Conductor Design
Stranded
Jacket Material
Rubber
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
3045300176
Zoro #
G8324242
UPC #
190735959268
Country of Origin
China

Dimensions

Wire Size
12 AWG
Length
100 ft
Nominal Outside Dia.
0.65 in
Conductor Size
12 AWG
Outside Dia.
0.65 in
Overall Length
100 ft
Nominal Outside Diameter
0.65 in
Grounding Conductor Size
12 AWG

Details

Item
Portable Cord
Trade Designation
SOOW
Number of Conductors
4
Conductor Design
Stranded
Jacket Material
Rubber
Jacket Color
Black
Location
Indoor/Outdoor
Voltage
600V
Conductor Material
Copper
Standards
CSA Flexible Cord, MSHA Approved, RoHS Compliant, UL Flexible Cord
Features
Excellent Resistance to Oil and Moisture, Good Tensile Strength, Elongation and Aging Characteristics, High Flexibility, Excellent Abrasion Resistance, Water, Ozone, and Weather Resistant
Wire Color
Black, Green, Red, White
Max. Amps
20
Temp. Rating
-40 to 194°F
Special Features
Oil Resistant, Water Resistant
Gauge/Conductor
12/4
Number of Ground Conductors
1
Grounding Conductor Insulation Material
EPDM
Operating Temperature - Minimum
-40 Degrees F
Grounding Conductor Insulation Color
Green
Packaging
Spool
Temperature Rating - Maximum Wet
140 Degrees F
Conductor Insulation Material
EPDM
Temperature Rating - Maximum Dry
194 Degrees F
Conductor Insulation Color
Black, Green, Red, White
Grounding Conductor Material
Copper
Number of Strands
65

Description

Portable Cord, Number of Conductors 4, Wire Size 12 AWG, Trade Designation SOOW, Jacket Material CPE, Wire Color Black, Green, Red, White, Jacket Color Black, Length 100 ft, Voltage 600 V, Nominal Outside Dia. 0.65 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.