Portable Cord, STOW, 18 AWG, 3 C, Black, PVC, Stranded, 600V, Indoor/Outdoor, 250 ft

  • Mfr # 2TYL6

  • Zoro # G3022372


product price:  $162.99
/ea
Free Shipping & Returns

Key Features

Trade Designation
STOW
Wire Size
18 AWG
Conductor Design
Stranded
Jacket Material
PVC
Jacket Color
Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
2TYL6
Zoro #
G3022372
UPC #
190735453049
Country of Origin
Indonesia

Dimensions

Wire Size
18 AWG
Length
250 ft
Nominal Outside Dia.
0.35 in
Conductor Size
18 AWG
Outside Dia.
0.35 in
Overall Length
250 ft
Grounding Conductor Size
18 AWG
Nominal Outside Diameter
0.36 in

Details

Item
Portable Cord
Trade Designation
STOW
Number of Conductors
3
Conductor Design
Stranded
Jacket Material
PVC
Jacket Color
Black
Location
Indoor/Outdoor
Voltage
600V
Conductor Material
Copper
Standards
UL/ cUL/ MSHA
Max. Amps
10
Wire Color
Black, Green, White
Temp. Rating
-40 to 167°F
Gauge/Conductor
18/3
Number of Strands
41
Temperature Rating - Maximum Dry
167 Degrees F
Ampacity at Maximum Temperature
7 A
Grounding Conductor Insulation Color
Green
Conductor Insulation Material
PVC
Number of Ground Conductors
1
Conductor Insulation Color
Black, Green, White
Grounding Conductor Material
Copper
Grounding Conductor Insulation Material
PVC
Special Features
Oil Resistant, Water Resistant
Packaging
Spool
Temperature Rating - Maximum Wet
140 Degrees F
Operating Temperature - Minimum
-40 Degrees F

Description

Portable Cord, Number of Conductors 3, Wire Size 18 AWG, Trade Designation STOW, Jacket Material PVC, Wire Color Black, Green, White, Jacket Color Black, Length 250 ft, Voltage 600 V, Nominal Outside Dia. 0.35 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products