Zoro Homepage

Post Sleeve, 10-7/8 In Dia., 60In H, Yellow

  • Mfr # 3507W

  • Zoro # G6266854


product price: $116.99
/ea
Free Shipping & Returns

Key Features

Material
LDPE
Weight
14 lb
Outside Dia.
11 5/16 in
Shape
ROUND
Includes
(2) Foam Strips
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3507W
Zoro #
G6266854
UPC #
-
Country of Origin
United States

Dimensions

Outside Dia.
11 5/16 in
Overall Height
60 in
Wall Thickness
11/50 in
Inside Dia.
10 7/8 in
For Post Size
10-7/8 in dia
Compatible Bollard Diameter
10 7/8 in
Inside Diameter
10 7/8 in
Outside Diameter
11 5/16 in

Description

Bollard Cover, Mounting Style Foam Strips, Material Polyethylene, Color Yellow, Striping Yes, Striping Color White, Texture Smooth, Outside Diameter 11 5/16 in, Overall Height 60 in, Wall Thickness 11/50 in, Compatible Bollard Shape Round, Compatible Bollard Diameter 10 7/8 in, Inside Diameter 10 7/8 in, Overall Length Not Applicable, Overall Width Not Applicable, Weight 14 lb, Includes (2) Foam Strips, Resistance Properties UV Resistant, Reflectivity Reflective

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.