Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Post Sleeve, 8 In Dia., 57 In H, Black

  • Mfr # 1738BLK

  • Zoro # G6252136


product price: $71.19
/ea

Key Features

Material
HDPE with UV Inhibitors
Color
Black
Weight
9 lb
Outside Dia.
10 in
Inside Dia.
8 7/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1738BLK
Zoro #
G6252136
UPC #
048441002276
Country of Origin
United States

Dimensions

Outside Dia.
10 in
Inside Dia.
8 7/8 in
For Post Size
8 in dia
Wall Thickness
19/20 in
Overall Height
57 in
Outside Diameter
10 in
Compatible Bollard Diameter
8 in
Manufacturer Warranty Length
1 yr
Inside Diameter
8 7/8 in

Details

Item
Bollard Cover
Material
HDPE with UV Inhibitors
Color
Black
Weight
9 lb
Shape
ROUND
Bollard Striping
No
UV Resistant
Yes
Bollard Shape
Round
Installation Method
Slide On
Bollard Cover Material
High Density Polyethylene
Net Weight
9 lb
Bollard Cover Color
Black
Bollard Cover Style
Ribbed
Pattern
Ribbed
Mounting Style
Slide On
Compatible Bollard Shape
Round
Resistance Properties
Chemical Resistant, Crack Resistant, Impact Resistant, Fade Resistant, Rust Resistant, UV Resistant
Texture
Ribbed
Striping
No

Description

Bollard Cover, Mounting Style Slide On, Material Polyethylene, Color Black, Striping No, Striping Color Not Applicable, Texture Ribbed, Outside Diameter 10 in, Overall Height 57 in, Wall Thickness 19/20 in, Compatible Bollard Shape Round, Compatible Bollard Diameter 8 in, Inside Diameter 8 7/8 in, Weight 9 lb, Resistance Properties Chemical Resistant, Crack Resistant, Impact Resistant, Fade Resistant, Rust Resistant, UV Resistant, Manufacturer Warranty Length 1 yr

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.