Poster Frame, Silver, 11 x 14 In.
- Mfr # UVSNAP1411 SILVER
- Zoro # G5842453
product price:Â
$
21.95
/ea
Key Features
Frame Material
Plastic
Mounts
Vertically or Horizontally
Color
Silver
Product Type
Poster Frame
Overall Height
14 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- UVSNAP1411 SILVER
- Zoro #
- G5842453
- UPC #
- 640024604442
- Country of Origin
- China
Dimensions
- Frame Size
- 11 in x 14 in
- Overall Height
- 14 in
- Overall Width
- 11 in
Details
- Frame Material
- Plastic
- Frame Color
- Silver
- Item
- Poster Frame
- Mounts
- Vertically or Horizontally
- Color
- Silver
- Product Type
- Poster Frame
- Document Orientation
- Landscape or Portrait
- Wire Color
- Silver
Description
Poster Frame, Frame Size 11 in x 14 in, Frame Material Plastic, Window Material Not Applicable, Frame Color Silver, Mounts Vertically or Horizontally
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.