Shop ZORO SELECT
See all product information
Create Account
Potato Dextrose Agar Pda
- Mfr # 4YMW5
- Zoro # G6456503
product price:Â
$
64.89
/ea
Key Features
Size
500g
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 4YMW5
- Zoro #
- G6456503
- UPC #
- -
- Country of Origin
- Unknown
- Item
- Potato Dextrose Agar
Dimensions
- Size
- 500g
Description
Potato Dextrose Agar, Size 500g
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.