Zoro Homepage

Power Cord, 5-15P, SJT, 12 ft., Blk, 15A, 12/3

  • Mfr # 1TNA5

  • Zoro # G1460925


product price: $27.79
/ea

Key Features

Max. Amps
15 A
Temp. Rating
32 Degrees to 167 Degrees F
Gauge/Conductor
12/3
Plug Configuration
NEMA 5-15P
Number of Conductors
3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1TNA5
Zoro #
G1460925
UPC #
190735585986
Country of Origin
Indonesia

Dimensions

Cord Length
12 ft
Wire Size
12 AWG
Nominal Outside Dia.
0.44 in

Details

Item
Power Cord
Max. Amps
15 A
Temp. Rating
32 Degrees to 167 Degrees F
Gauge/Conductor
12/3
Plug Configuration
NEMA 5-15P
Number of Conductors
3
Trade Designation
SJT
Voltage
125V AC
Cord Shape
Round
Connection Type
Bare Leads
Jacket Color
Black
Jacket Material
PVC
Standards
C-UL, OSHA, UL
NEMA Plug Configuration
5-15p
Gauge/Conductor - Wire and Cable
12/3
Jacket Material - Wire and Cable
PVC
Temp. Range
32 to 167 Degrees F
Max. Cord Temp.
167 Degrees F
Shape
Round
NEC Cord Designation
SJT
Connector End - Wire and Cable
Bare
Connector End
Bare
Wire and Cable Item
Power Cord
Connector End (Wire and Cable)
Bare
Jacket Material (Wire and Cable)
PVC
Gauge/Conductor (Wire and Cable)
12/3

Description

Power Cord, Wire Size 12 AWG, Number of Conductors 3, Jacket Material PVC, Jacket Color Black, Connection Type Bare Leads, Cord Length 12 ft, Voltage 125V AC, Plug Configuration NEMA 5-15P, Max. Amps 15 A, Cord Shape Round, Temp. Rating 32 Degrees to 167 Degrees F, Trade Designation SJT, Nominal Outside Dia. 0.44 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.