Power Driver, , PKG1
- Mfr # 15
- Zoro # G9517524
product price:Â
$
63.99
/ea
Key Features
Size
1/4 in
For Use With
Asbestos Kit
Features
Cutter Sleeve to Drill Attachment
Length
1.75 in
Product Type
Power Driver
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 15
- Zoro #
- G9517524
- UPC #
- -
- Country of Origin
- United States
- Item
- Power Driver
- For Use With
- Asbestos Kit
- Features
- Cutter Sleeve to Drill Attachment
- Product Type
- Power Driver
- For Liquid Type
- Flammable Liquid
- Standards
- OSHA 29 CFR 1910.1200
Dimensions
- Size
- 1/4 in
- Length
- 1.75 in
- Outside Diameter
- 1/4 in
Description
Power Driver, Product Type Power Driver, Outside Diameter 1/4 in, Length 1.75 in, Features Cutter Sleeve to Drill Attachment, For Liquid Type Flammable Liquid, For Use With Asbestos Kit, Standards OSHA 29 CFR 1910.1200
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.