Precision Machine-Ready Blank
Mfr # DB-MIC6-0250-24-24
Zoro # G215550748
product price: $529.99
/ea
Free Shipping & Returns
Key Features
Overall Width
24 in
Thickness
0.25 in
Includes Material Certificate
Material Certificate with Lot Number
Shape
Plate
System of Measurement
Inch
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
DB-MIC6-0250-24-24
Zoro #
G215550748
UPC #
847554031643
Country of Origin
United States
Dimensions
Overall Width
24 in
Thickness
0.25 in
Overall Length
24 in
Width Tolerance
+/-0.002 in
Length Tolerance
+/-0.002 in
Details
Item
Aluminum Precision Blank
Includes Material Certificate
Material Certificate with Lot Number
Shape
Plate
System of Measurement
Inch
Material
Aluminum
Fabrication
Cast
Material Grade
MIC-6
Description
Aluminum Precision Blank, Material Aluminum, Material Grade MIC-6, Overall Length 24 in, Length Tolerance +/-0.002 in, Overall Width 24 in, Width Tolerance +/-0.002 in, Thickness 0.25 in, Fabrication Cast, Includes Material Certificate Material Certificate with Lot Number, Shape Plate, System of Measurement Inch
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.