Precision Machine-Ready Blank
Mfr # DB-MIC6-0313-24-24
Zoro # G215550540
product price: $472.99
/ea
Free Shipping & Returns
Key Features
Width Tolerance
+/-0.002 in
Length Tolerance
+/-0.002 in
Fabrication
Cast
Thickness
0.313 in
Includes Material Certificate
Material Certificate with Lot Number
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
DB-MIC6-0313-24-24
Zoro #
G215550540
UPC #
847554031735
Country of Origin
United States
Dimensions
Width Tolerance
+/-0.002 in
Length Tolerance
+/-0.002 in
Thickness
0.313 in
Overall Width
24 in
Overall Length
24 in
Details
Item
Aluminum Precision Blank
Fabrication
Cast
Includes Material Certificate
Material Certificate with Lot Number
System of Measurement
Inch
Material Grade
MIC-6
Material
Aluminum
Shape
Plate
Description
Aluminum Precision Blank, Material Aluminum, Material Grade MIC-6, Overall Length 24 in, Length Tolerance +/-0.002 in, Overall Width 24 in, Width Tolerance +/-0.002 in, Thickness 0.313 in, Fabrication Cast, Includes Material Certificate Material Certificate with Lot Number, Shape Plate, System of Measurement Inch
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.