Precision Machine-Ready Blank
Mfr # DB-MIC6-0375-36-36
Zoro # G715549518
product price: $1,190.99
/ea
Free Shipping & Returns
Key Features
Overall Length
36 in
Width Tolerance
+/-0.002 in
Includes Material Certificate
Material Certificate with Lot Number
Material Grade
MIC-6
Shape
Plate
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
DB-MIC6-0375-36-36
Zoro #
G715549518
UPC #
847554031841
Country of Origin
United States
Dimensions
Overall Length
36 in
Width Tolerance
+/-0.002 in
Overall Width
36 in
Thickness
0.375 in
Length Tolerance
+/-0.002 in
Details
Item
Aluminum Precision Blank
Includes Material Certificate
Material Certificate with Lot Number
Material Grade
MIC-6
Shape
Plate
Fabrication
Cast
Material
Aluminum
System of Measurement
Inch
Description
Aluminum Precision Blank, Material Aluminum, Material Grade MIC-6, Overall Length 36 in, Length Tolerance +/-0.002 in, Overall Width 36 in, Width Tolerance +/-0.002 in, Thickness 0.375 in, Fabrication Cast, Includes Material Certificate Material Certificate with Lot Number, Shape Plate, System of Measurement Inch
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.