Zoro Homepage

Precision Machine-Ready Blank

  • Mfr # DB-MIC6-0500-12-24

  • Zoro # G915549608


product price: $338.99
/ea
Free Shipping & Returns

Key Features

Length Tolerance
+/-0.002 in
Thickness
0.5 in
System of Measurement
Inch
Fabrication
Cast
Width Tolerance
+/-0.002 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DB-MIC6-0500-12-24
Zoro #
G915549608
UPC #
847554031889
Country of Origin
United States

Dimensions

Length Tolerance
+/-0.002 in
Thickness
0.5 in
Width Tolerance
+/-0.002 in
Overall Width
12 in
Overall Length
24 in

Details

Item
Aluminum Precision Blank
System of Measurement
Inch
Fabrication
Cast
Includes Material Certificate
Material Certificate with Lot Number
Shape
Plate
Material
Aluminum
Material Grade
MIC-6

Description

Aluminum Precision Blank, Material Aluminum, Material Grade MIC-6, Overall Length 24 in, Length Tolerance +/-0.002 in, Overall Width 12 in, Width Tolerance +/-0.002 in, Thickness 0.5 in, Fabrication Cast, Includes Material Certificate Material Certificate with Lot Number, Shape Plate, System of Measurement Inch

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.