Zoro Homepage

Precision Machine-Ready Blank

  • Mfr # DB-MIC6-0500-24-24

  • Zoro # G515549480


product price: $651.99
/ea
Free Shipping & Returns

Key Features

Material
Aluminum
Overall Width
24 in
Width Tolerance
+/-0.002 in
Length Tolerance
+/-0.002 in
System of Measurement
Inch
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DB-MIC6-0500-24-24
Zoro #
G515549480
UPC #
847554031919
Country of Origin
United States

Dimensions

Overall Width
24 in
Width Tolerance
+/-0.002 in
Length Tolerance
+/-0.002 in
Thickness
0.5 in
Overall Length
24 in

Details

Item
Aluminum Precision Blank
Material
Aluminum
System of Measurement
Inch
Includes Material Certificate
Material Certificate with Lot Number
Material Grade
MIC-6
Fabrication
Cast
Shape
Plate

Description

Aluminum Precision Blank, Material Aluminum, Material Grade MIC-6, Overall Length 24 in, Length Tolerance +/-0.002 in, Overall Width 24 in, Width Tolerance +/-0.002 in, Thickness 0.5 in, Fabrication Cast, Includes Material Certificate Material Certificate with Lot Number, Shape Plate, System of Measurement Inch

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.