Precision Machine-Ready Blank
Mfr # DB-MIC6-0625-36-36
Zoro # G415549863
product price: $1,614.99
/ea
Free Shipping & Returns
Key Features
Thickness
0.625 in
Width Tolerance
+/-0.002 in
Shape
Plate
Length Tolerance
+/-0.002 in
Material
Aluminum
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
DB-MIC6-0625-36-36
Zoro #
G415549863
UPC #
847554032022
Country of Origin
United States
Dimensions
Thickness
0.625 in
Width Tolerance
+/-0.002 in
Length Tolerance
+/-0.002 in
Overall Width
36 in
Overall Length
36 in
Details
Item
Aluminum Precision Blank
Shape
Plate
Material
Aluminum
Includes Material Certificate
Material Certificate with Lot Number
System of Measurement
Inch
Fabrication
Cast
Material Grade
MIC-6
Description
Aluminum Precision Blank, Material Aluminum, Material Grade MIC-6, Overall Length 36 in, Length Tolerance +/-0.002 in, Overall Width 36 in, Width Tolerance +/-0.002 in, Thickness 0.625 in, Fabrication Cast, Includes Material Certificate Material Certificate with Lot Number, Shape Plate, System of Measurement Inch
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.