Precision Machine-Ready Blank
Mfr # DB-MIC6-0875-18-18
Zoro # G415549658
product price: $592.99
/ea
Free Shipping & Returns
Key Features
Shape
Plate
Material Grade
MIC-6
System of Measurement
Inch
Width Tolerance
+/-0.002 in
Fabrication
Cast
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
DB-MIC6-0875-18-18
Zoro #
G415549658
UPC #
847554032176
Country of Origin
United States
Dimensions
Width Tolerance
+/-0.002 in
Overall Width
18 in
Length Tolerance
+/-0.002 in
Overall Length
18 in
Thickness
0.875 in
Details
Item
Aluminum Precision Blank
Shape
Plate
Material Grade
MIC-6
System of Measurement
Inch
Fabrication
Cast
Material
Aluminum
Includes Material Certificate
Material Certificate with Lot Number
Description
Aluminum Precision Blank, Material Aluminum, Material Grade MIC-6, Overall Length 18 in, Length Tolerance +/-0.002 in, Overall Width 18 in, Width Tolerance +/-0.002 in, Thickness 0.875 in, Fabrication Cast, Includes Material Certificate Material Certificate with Lot Number, Shape Plate, System of Measurement Inch
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.