Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Precision Machine-Ready Blank

  • Mfr # GB-0316-0125-10-10

  • Zoro # G515550899


product price: $236.99
/ea
Free Shipping & Returns

Key Features

Material
Stainless Steel
Thickness
0.125 in
Length Tolerance
+0.125 in/0 in
Width Tolerance
+0.125 in/0 in
Thickness Tolerance
+/-0.002 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
GB-0316-0125-10-10
Zoro #
G515550899
UPC #
847554013274
Country of Origin
United States

Dimensions

Thickness
0.125 in
Length Tolerance
+0.125 in/0 in
Width Tolerance
+0.125 in/0 in
Overall Length
10 in
Overall Width
10 in

Details

Material
Stainless Steel
Item
StainlessSteelPrecisionBlank,10in-L
Thickness Tolerance
+/-0.002 in
Tolerance Rating
Tight
Includes Material Certificate
Material Certificate with Lot Number
Resistance Properties
Corrosion-Resistant
Brinell Hardness
217 BHN
Heat Treatment
Annealed
Tensile Strength
75,000 psi
Shape
Sheet
System of Measurement
Inch
Rockwell Hardness
79 HRB
Yield Strength
30,000 psi
Material Grade
316
Elongation
40 %
Flatness Tolerance
+0.002 in/+0.01 in
Straightness Tolerance
Not Rated
Mechanical Finish
Precision Ground
Fabrication
Hot Rolled

Description

Stainless Steel Precision Blank, Stainless Steel, 316, Sheet, 10 in Overall Length, Length Tolerance +0.125 in/0 in, 10 in Overall Width, Width Tolerance +0.125 in/0 in, 0.125 in Thickness, Thickness Tolerance +/-0.002 in, Fabrication Hot Rolled, Heat Treatment Annealed, Heat Treatable Not Applicable, Mechanical Finish Precision Ground, Yield Strength 30,000 psi, Tensile Strength 75,000 psi, Brinell Hardness 217 BHN, Rockwell Hardness 79 HRB

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.