Zoro Homepage

Precision Machine-Ready Blank

  • Mfr # GB-2024-0125-06-12

  • Zoro # G115550237


product price: $135.99
/ea
Free Shipping & Returns

Key Features

Galvanized
Not Galvanized
Overall Width
6 in
Thickness Tolerance
+/-0.002 in
Material
Aluminum
Yield Strength
41 ksi
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GB-2024-0125-06-12
Zoro #
G115550237
UPC #
847554014554
Country of Origin
United States

Dimensions

Overall Width
6 in
Overall Length
12 in
Width Tolerance
+0.063 in/0 in
Thickness
0.125 in
Length Tolerance
+0.063 in/0 in

Description

Aluminum Precision Blank, Aluminum, 2024, T3, 12 in Overall Length, Length Tolerance +0.063 in/0 in, 6 in Overall Width, Width Tolerance +0.063 in/0 in, 0.125 in Thickness, Thickness Tolerance +/-0.002 in, Heat Treatment Tempered, Heat Treatable Heat Treatable, Mechanical Finish Precision Ground, Yield Strength 41 ksi, Tensile Strength 57 ksi, 120 HBW Brinell Hardness, 75 HRB Rockwell Hardness, Includes Material Certificate Material Certificate with Lot Number, Standards Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.